missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH FORTUNA™ Volumetric Flasks with Glass Stopper

Poulten & Graf GmbH FORTUNA™ Volumetric Flasks with Glass Stopper allows precise measurement of set volumes.

Brand:  Poulten & Graf GmbH 1 5134502F

Additional Details : Weight : 1.25000kg

 View more versions of this product

Product Code. 15932220

  • € 70.25 / Pack of 5
Estimated Shipment: 03-06-2024
to see stock.
Add to basket

Description

Description

  • Conformity approved
  • With tolerance indications
  • With glass stopper
Specifications

Specifications

50 mL
Clear
Volumetric flask with glass stopper
Borosilicate Glass
140 mm
5
TS 12/21
0.06 mL
Non-sterile
Flat
EN ISO 1042
Glass
50 mL
Blue Ring Marks
5
Volumetric flask with glass stopper
None
Reusable
A
Glass Stopper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers