missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ Volumetric Flasks with PP-Stopper and Blue Graduation
Poulten & Graf GmbH FORTUNA™ Volumetric Flasks with PP-Stopper and Blue Graduation allows precise measurement of set volumes.
Brand: Poulten & Graf GmbH 1 5124502F
Additional Details : Weight : 0.25000kg
Description
- Blue graduations
- Conformity approved
- With tolerance indications
- With PP-Stopper
Specifications
50 mL | |
White | |
Volumetric flask with PP-stopper | |
Borosilicate Glass | |
140 mm | |
5 | |
TS 12/21 | |
0.06 mL | |
Non-sterile | |
Flat |
EN ISO 1042 | |
Polypropylene | |
50 mL | |
Blue Ring Marks | |
5 | |
Volumetric flask with PP-stopper | |
None | |
Reusable | |
A | |
Stopper |