missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ Volumetric Flasks without Stopper
Poulten & Graf GmbH FORTUNA™ Volumetric Flasks without Stopper allows precise measurement of set volumes.
Brand: Poulten & Graf GmbH 1 5144504F
Additional Details : Weight : 0.25000kg
Description
- Conformity approved
- With tolerance indications
- Without stopper
- Amber graduations
- Amber ring marks acid and alkali resistant
Specifications
50 mL | |
Volumetric flask without stopper | |
Borosilicate Glass | |
140 mm | |
5 | |
TS 12/21 | |
0.06 mL | |
Non-sterile | |
Flat |
EN ISO 1042 | |
50 mL | |
Amber Ring Marks | |
5 | |
Volumetric flask without stopper | |
None | |
Reusable | |
A | |
Without Stopper |