missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Gammex™ PF DermaPrene™ Powder-Free Neoprene Surgical Gloves

Product Code. 11311572
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Unit Size:
100 pairs
25 pairs
Each
Pack of 100
This item is not returnable. View return policy

Product Code. 11311572

Brand: Ansell™ 353208

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
  • Powder-free neoprene surgical gloves
  • Provide a secure grip on instruments for easy sure handling in both wet and dry conditions
  • Free of latex proteins and accelerators
  • Minimises allergy risk
  • Outstanding comfort and excellent pinhole and tear resistance
  • An extra-length cuff with an adhesive band provides improved grip on the sleeve and prevents roll-down for a secure fit
  • Excellent resistance to fats, alcohol and a broad range of chemical products
  • Strong resistance to viral penetration

Specifications

Color Green
Disposable Single-use
Exterior Finish Micro Textured
Hand Ambidextrous
Latex Free Yes
Material Neoprene
Palm Thickness (Metric) 0.175 mm
Powdered Powder Free
Size 9
Sterility Sterile
Glove Cuff Style Straight cuff with adhesive band
Length (Metric) 310 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.