missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Gammex™ PF DermaPrene™ Powder-Free Neoprene Surgical Gloves
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
9
Unit Size:
100 pairs
25 pairs
Each
Pack of 100
Description
- Powder-free neoprene surgical gloves
- Provide a secure grip on instruments for easy sure handling in both wet and dry conditions
- Free of latex proteins and accelerators
- Minimises allergy risk
- Outstanding comfort and excellent pinhole and tear resistance
- An extra-length cuff with an adhesive band provides improved grip on the sleeve and prevents roll-down for a secure fit
- Excellent resistance to fats, alcohol and a broad range of chemical products
- Strong resistance to viral penetration
Specifications
Specifications
| Certifications/Compliance | EN 455 parts 1,2 and 3, ISO 9001 and/or ISO 13485, AQL 1.5 |
| Color | Green |
| Disposable | Single-use |
| Exterior Finish | Micro Textured |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Neoprene |
| Powdered | Powder Free |
| Size | 6.5 |
| Sterility | Sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction