missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Gammex™ PF Latex Surgical Gloves

Product Code. 10766865
Click to view available options
Unit Size:
35 pairs
4 pairs
Size:
9.5
This item is not returnable. View return policy

Product Code. 10766865

Brand: Ansell™ 351144

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ansell™ Gammex™ PF Latex Surgical Gloves have low allergenicity and provide a secure grip on instruments for easy, sure handling in both wet and dry conditions.

  • Superb grip;and handling with micro-rough outer surface
  • Very high tear resistance
  • Low allergenicity - the Gammex™ PF glove reduces possible contact with potential latex allergens thanks to its synthetic inner coating which provides a protective shield
  • Resistant to alcohol-based hand disinfectants
  • Resistant to viral penetration as verified by extensive bacteriophage test results

Specifications

Certifications/Compliance CE Class Iia; CE mark; EN 455 parts 1,2 and 3; ISO 9001 and/or ISO 13485
Coating Material Polymer coated and siliconised polyurethane coating
Color White
Disposable Single-use
Exterior Finish Micro Textured
Hand Ambidextrous
Latex Free No
Material Latex
Powdered Powder Free
Product Type Latex surgical gloves
Sterility Sterile
Thickness (Metric) 0.2 mm
Glove Cuff Style Straight cuff with adhesive band
Length (Metric) 290 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.