missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ GPN 200 Series Natural Form A LDPE Cylindrical Protective Caps
Brand: Poeppelmann™ 20005890000
Additional Details : Weight : 0.50000kg
Specifications
I.D. x H: 13.5 x 15 mm | |
For protection of threaded studs, pipe ends and shafts | |
Natural | |
LDPE |
13.5 mm | |
Protective Cap | |
100 Pack | |
16 mm |