missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ GPN 550 Series Yellow LDPE Screw-in Plug

Brand:  Poeppelmann™ 55000080000

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10287444

  • € 28.17 / Pack of 100
Estimated Shipment: 18-06-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

O.D. x H: 14 x 27 mm, 18 mm Insertion Depth
Screw-in Plugs
100 Pack
14 mm
For tight closure of threads or bore holes, ideal for painting processes
Yellow
LDPE
27 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers