missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ GPN 550 Series Yellow LDPE Screw-in Plug
€ 13.95 - € 28.85
Specifications
Color | Yellow |
---|---|
Material | LDPE |
Type | Screw-in Plugs |
For Use With (Application) | For tight closure of threads or bore holes, ideal for painting processes |
Quantity | 100 Pack |
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
10757605
|
Poeppelmann™
55000040000 |
O.D. x H: 8 x 22mm, 15 mm Insertion Depth |
€ 13.95
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10287444
|
Poeppelmann™
55000080000 |
O.D. x H: 14 x 27 mm, 18 mm Insertion Depth |
€ 27.30
Pack of 100 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
|||||
10053704
|
Poeppelmann™
55000120000 |
O.D. x H: 18 x 30 mm, 21 mm Insertion Depth |
€ 28.85
Pack of 100 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
Specifications
Yellow | |
Screw-in Plugs | |
100 Pack |
LDPE | |
For tight closure of threads or bore holes, ideal for painting processes |