missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ GPN 600 Series Natural LDPE Tapered Closure (22.5mm Insertion Depth)

Brand:  Poeppelmann™ 60019900000

Additional Details : Weight : 2.86200kg

 View more versions of this product

Product Code. 10073754

  • € 119.00 / Pack of 25

In Stock
to see stock.
Add to basket

Description

Description

Specifications

Specifications

O.D. x H: 209 x 22.5 mm, 22.5 mm Insertion Depth
Tapered Closure
25 Pack
209 mm
For use as plugs in bores or internal thread, or as caps for external thread
Natural
LDPE
22.5 mm
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers