Learn More
Poeppelmann™ KAPSTO™ GPN 600 Tapered Closures, 23mm Depth
Excellent for closing off bore holes and internal threads, or to protect studs and external threads. Poeppelmann™ KAPSTO™ GPN 600 Tapered Closures, 23mm Depth are manufactured from natural-colored PE-LD plastic.
Brand: Poeppelmann™ 60013300000
Additional Details : Weight : 0.50000kg
Description
- 23mm insertion depth
- Universal use as plug or cap
- Tapered design ideal for accomodating tolerances
- Chemically resistant to alcohol and weak acids/alkalis
Specifications
O.D. x H: 143 x 22.5 mm, 23 mm Insertion Depth | |
Tapered Closure | |
50 Pack | |
143 mm |
For use as plugs in bores or internal thread, or as caps for external thread | |
Natural | |
LDPE | |
22.5 mm |