missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ KAPSTO™ GPN 600 Tapered Closures, 23mm Depth

Excellent for closing off bore holes and internal threads, or to protect studs and external threads. Poeppelmann™ KAPSTO™ GPN 600 Tapered Closures, 23mm Depth are manufactured from natural-colored PE-LD plastic.

Brand:  Poeppelmann™ 60015900000

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10400825

  • € 107.00 / Pack of 25
In Stock
to see stock.
Add to basket

Description

Description

  • 23mm insertion depth
  • Universal use as plug or cap
  • Tapered design ideal for accomodating tolerances
  • Chemically resistant to alcohol and weak acids/alkalis
Specifications

Specifications

O.D. x H: 169 x 23 mm, 23 mm Insertion Depth
Tapered Closure
25 Pack
169 mm
For use as plugs in bores or internal thread, or as caps for external thread
Natural
LDPE
23 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers