missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ High Temperature pH Electrode

Product Code. 11759738 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
152 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11759738 152 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11759738

Please to purchase this item. Need a web account? Register with us today!

For use in high temperatures.

  • Maintenance-free pH electrode
  • 3/4 in. MNPT thread for line installation up to 7 bar and 110° C
  • Body in Kynar for better chemical resistance with dual ceramic ring insensitive to pollution
  • Supplied with 3m cable and BNC plug

Specifications

Type Redox
Length (Metric) 152 mm
Diameter (Metric) Body 22 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.