missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell KCL™ Honeywell KCL™ Cama Clean Glove i
Description
- AQL < 0,65 glove surface free from silicone authorization according to EN 421no profiled palm surface
- Excellent sensitivity
- Good grip when handling wet parts
- High flexibility at low temperatures
- High elasticity extremely comfortable
Specifications
Specifications
| Certifications/Compliance | 951083 |
| Color | White |
| Disposable | Single-use |
| Hand | Ambidextrous |
| Latex Free | No |
| Material | Latex |
| Powdered | Powder Free |
| Size | 9 |
| Sterility | Non-sterile |
| Thickness (Metric) | 0.5 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?