missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell KCL™ Honeywell KCL™ Cama Clean Glove i
Click to view available options
Size:
8
9
10
Unit Size:
100 pairs
Description
- AQL < 0,65 glove surface free from silicone authorization according to EN 421no profiled palm surface
- Excellent sensitivity
- Good grip when handling wet parts
- High flexibility at low temperatures
- High elasticity extremely comfortable
Specifications
Specifications
| Certifications/Compliance | 951083 |
| Color | White |
| Disposable | Single-use |
| Hand | Ambidextrous |
| Latex Free | No |
| Material | Latex |
| Powdered | Powder Free |
| Size | 9 |
| Sterility | Non-sterile |
| Thickness (Metric) | 0.5 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction