missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell KCL™ Honeywell KCL™ Camapur™ 620 Glove
Click to view available options
Size:
7
8
Unit Size:
100 pairs
Description
- Washable
- Marked according to size with different colors on the wristband
- Extremely comfortable fine touch
- Sure-grip when handling slightly oily parts
- Firm elasticised wrist protection moisture-repellent
Specifications
Specifications
| Certifications/Compliance | 0075/1445/162/08/11/0448 |
| Color | Gray, White |
| Disposable | Single-use |
| Latex Free | Yes |
| Material | Polyurethane |
| Size | 7 |
| Thickness (Metric) | 1.2 cm |
| Length (Metric) | 220-260 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction