missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell KCL™ Honeywell KCL™ KarboTECT™ 950 Gloves
Click to view available options
Size:
9
10
Unit Size:
1 pair
Description
- Ambidextrous design makes them especially economical contact
- Heat up to 250 °C
- Suitable for food handling according to EU 1935/2004
- Good thermal insulation
Specifications
Specifications
| Certifications/Compliance | IFA 0401104 |
| Color | Yellow, Black |
| Latex Free | Yes |
| Material | Para-Aramid, Carbon Fiber |
| Powdered | Powder Free |
| Product Type | Gloves |
| Size | 10 |
| Temperature (Metric) Max | 250°C |
| Length (Metric) | 240-260 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction