missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell KCL™ Honeywell KCL™ Sahara™ Plus 101 Gloves
Click to view available options
Size:
8
9
10
Unit Size:
100 pairs
Description
- Glove surface free from silicone (lacquer indifference, test method automotive industry)
- Leading glass manufacturer confirms surface compatibility for glass processing
Specifications
Specifications
| Certifications/Compliance | 971089 |
| Color | Yellow |
| Latex Free | Yes |
| Material | Nitrile |
| Product Type | Gloves |
| Size | 10 |
| Thickness (Metric) | 0.8 cm |
| Length (Metric) | 240-270 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction