missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-100 Nylon Industrial Gloves with Ionic+™ Antimicrobial Technology
Shop All Ansell Products
Click to view available options
Size:
8
9
10
11
Unit Size:
12 pairs
Description
- Industrial gloves designed with Ionic+™, an EPA-registered antimicrobial technology
- Ionic+™ coating is permanent, and lasts for the glove's entire life
- Antimicrobial power of silver protects gloves from microbial impacts
- All day comfort with high dexterity in a light-weight breathable design
- Self-Sanitizing 360° antimicrobial protection of both the liner and coating
- Compliant with EU Biocides Regulation 528/2012 for treated articles
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, REACH Compliant |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Gray |
| Cut Resistance Rating | ANSI A1 |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | Nylon |
| Product Type | Light-duty Mechanical Protection Gloves |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction