missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Hyflex™ 11-421 Series Light Duty Nitrile Polyurethane Gloves
Shop All Ansell Products
Click to view available options
Size:
6
7
8
9
10
Unit Size:
12 pairs
Description
- Multipurpose light duty gloves
- Palm fit coating
- Seamless black nylon liner, gauge 13
- Fine and stretchable stitches for excellent comfort
- Silicone-free
- Not suitable for contact with acidic foodstuffs
- Offers an indicator button (green) which belong to a range of color code corresponding to a cut level : 1 (green), 3 (orange), 5 (red)
Applications:
- Delicate manipulation
- Finishing works
- General handling
- Packaging
Specifications
Specifications
| Certifications/Compliance | EN 420:2003 + A1:2009 and EN 388:2006 |
| Description | Gauge: 13 |
| Applications | Industrial |
| Coating Material | Polyurethane |
| Color | Gray, Black |
| Exterior Finish | Palm Coated |
| Latex Free | Yes |
| Material | Nitrile |
| Product Type | Mechanical Protection Gloves |
| Size | 6 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction