missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Multipurpose light duty gloves
- Palm fit coating
- Seamless black nylon liner, gauge 13
- Fine and stretchable stitches for excellent comfort
- Silicone-free
- Not suitable for contact with acidic foodstuffs
- Offers an indicator button (green) which belong to a range of color code corresponding to a cut level : 1 (green), 3 (orange), 5 (red)
Applications:
- Delicate manipulation
- Finishing works
- General handling
- Packaging
Specifications
Specifications
| Certifications/Compliance | EN 420:2003 + A1:2009 and EN 388:2006 |
| Description | Gauge: 13 |
| Applications | Industrial |
| Coating Material | Polyurethane |
| Color | Gray, Black |
| Exterior Finish | Palm Coated |
| Latex Free | Yes |
| Material | Nitrile |
| Product Type | Mechanical Protection Gloves |
| Size | 9 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?