missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-645 Knitted Industrial Gloves, Palm Coated
Click to view available options
Size:
6
7
8
9
10
11
12
Unit Size:
12 pairs
Description
- Heightened defenses: INTERCEPT™ Cut Resistance Technology delivers 2x greater cut resistance (Compared to similar gloves made of standard HPPE yarn)
- High durability for extended use: skin-friendly PU coating delivers high durability for dry and light oil applications
- Touchscreen compatible: allows the wearer to work multiple touchscreen devices while keeping gloves on
- Reduced cross-contamination risk: Silicone-free, these safety gloves prevent contaminant transfer to metal before painting
- Guaranteed skin-friendliness: HyFlex™ 11-645 gloves benefit from Dermatest™ and Oekotex certification
Specifications
Specifications
| Certifications/Compliance | ANSI ABR 4, Ecovadis label, ANSI Cut A4, OEKO-TEX™ Hohenstein, Dermatologically Tested, Category II |
| Coated Area | Palm |
| Construction | Knit |
| Coating Material | Polyurethane (DMF) |
| Color | Black |
| Cut Resistance Rating | Level F |
| Hand | Specific |
| Latex Free | Yes |
| Material | Polyurethane |
| Product Type | Industrial Gloves |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction