missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-645 Knitted Industrial Gloves, Palm Coated

Product Code. p-7229009
Click to view available options
Size:
6
7
8
9
10
11
12
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 17908452

Brand: Ansell 11645060

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The 11-645 provides the fit and feel of an ANSI A2/ISO B-rated glove, while offering the more powerful ANSI A4/EN ISO D-rated cut resistance.

  • Heightened defenses: INTERCEPT™ Cut Resistance Technology delivers 2x greater cut resistance (Compared to similar gloves made of standard HPPE yarn)
  • High durability for extended use: skin-friendly PU coating delivers high durability for dry and light oil applications
  • Touchscreen compatible: allows the wearer to work multiple touchscreen devices while keeping gloves on
  • Reduced cross-contamination risk: Silicone-free, these safety gloves prevent contaminant transfer to metal before painting
  • Guaranteed skin-friendliness: HyFlex™ 11-645 gloves benefit from Dermatest™ and Oekotex certification
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI ABR 4, Ecovadis label, ANSI Cut A4, OEKO-TEX™ Hohenstein, Dermatologically Tested, Category II
Coated Area Palm
Construction Knit
Coating Material Polyurethane (DMF)
Color Black
Cut Resistance Rating Level F
Hand Specific
Latex Free Yes
Material Polyurethane
Product Type Industrial Gloves
Size 6
Gender Unisex
Glove Cuff Style Knit
Yarn Gauge 13-gauge
Length (English) 8.14 to 10.90 in.
Length (Metric) 207 to 277 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.