missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-757 Safety Gloves

Product Code. p-7222394 Shop All Ansell Products
Click to view available options
Size:
9
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 30259529

Brand: Ansell 11757090

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The HyFlex™ 11-757 Safety Gloves are ultra-thin breathable gloves featuring high level cut protection and touchscreen compatibility.

  • Extreme cut protection featuring INTERCEPT™ Technology while maintaining enhanced flexibility and tactility
  • Ultra-lightweight and ultra-thin breathable gloves featuring touchscreen compatibility minimize the need to change or remove gloves
  • High dexterity combined with unmatched comfort and precision while achieving excellent abrasion resistance
  • Tailored fit at the base of the pinky finger better matches natural hand contours
  • Dermatologically approved by Dermatest™
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ANSI ABR 4, ANSI CUT A7
Certifications/Compliance (Europe) EN 388:3X31F, EN 420:2003 + A1:2009
Coating Material Polyurethane
Color Black
Cut Resistance Rating Level F
Hand Specific
Latex Free Yes
Material Nylon, Stainless Steel Fiber, Polyester, Tungsten
Product Type Cut-resistant Gloves
Size 9
Glove Cuff Style Knit
Model 11-757
Length (English) 8.7 to 10.8 in.
Length (Metric) 22.2 to 27.4 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.