missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Hynit™ 32-105 Series Blue Nitrile Medium Weight Gloves
Shop All Ansell Products
Click to view available options
Size:
7
7.5
9
Unit Size:
12 pairs
144 pairs
Description
- Cut and sewn construction
- Nitrile coated
- Polyester cotton liner
- Blue color
Specifications
Specifications
| Back Material | Nitrile |
| Certifications/Compliance | CE Mark, ANSI, EN 388 : 3111 |
| Cuff Material | Nitrile |
| Coating Material | Nitrile |
| Color | Green |
| Exterior Finish | No Texture |
| Hand | Specific |
| Latex Free | Yes |
| Material | Cotton |
| Product Type | Mediumweight Gloves |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction