missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Convenient Operation
- Circulator replaces expensive water consumption
- Provides vacuum where no reliable water supply is available
- Extremely quiet and vibration-free
- Easy to Use
- Inset handles to simplify lifting
- Flow rate adjustable from 0 up to 22L per minute
- Vacuum level adjustable from atmospheric to 0.04 bar
- ABS structure
- Stopcock for emptying the tank
- Two convenient handles simplify handling
Specifications
Specifications
| Electrical Requirements | 230 V 50/60 Hz |
| Dimensions (L x W x H) | 370 x 250 x 400 mm |
| Depth (Metric) | 370 mm |
| Material | ABS |
| Model | JPV |
| Wattage | 160 W |
| Weight (Metric) | 8 kg |
| Flow Rate | 22 L/min |
| Pump Type | Recirculating Water Vacuum Pump |
| Applications | Water recirculation |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?