missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Titeseal™ 4mL Shell Vials

Product Code. 15787978
Click to view available options
Color:
Clear
Unit Size:
Pack of 2000
This item is not returnable. View return policy

Product Code. 15787978

Brand: DWK Life Sciences 60831D1544

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

15 x 45mm

  • 4mL capacity
  • Glass
  • Supplied with polyethylene plug-style needle closures

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Volume (Metric) 4 mL
For Use With (Application) Chromatography applications
Height (English) 1.73 in.
Closure Material Polyethylene
Closure Type Plug Style Needle
Height (Metric) 44 mm
Quantity 200/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.