missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Buchner Kimflow™ Fritted Disc Funnels
Use where filtrate would attack paper filters and membranes
€ 437.00
Specifications
Material | Borosilicate Glass |
---|---|
Certifications/Compliance | USP Type I, ASTM E438 Type I, DD-F-776, Class A |
Includes | Kimflow™ fritted disc, heavy wall stem |
Product Type | Buchner Funnel |
Product Code | Brand | Capacity (Metric) | Pore Size | Porosity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Pore Size | Porosity | Price | Quantity & Availability | |||
16804631
|
DWK Life Sciences
28400-601 |
60 mL | 40 to 60μm | Coarse |
€ 437.00
Pack of 6 |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||
Description
Use where filtrate would attack paper filters and membranes
With marking spots.
- Heavy-wall stems and beaded top rims for extra strength
Compliance
Designed from Fed. Spec. DD-F-776.
Specifications
Borosilicate Glass | |
USP Type I, ASTM E438 Type I, DD-F-776, Class A | |
Kimflow™ fritted disc, heavy wall stem | |
Buchner Funnel |