missing translation for 'onlineSavingsMsg'
Learn More

MEDICOM Kolmi Coverfeel Care Powder-Free Blue Nitrile Glove, Long
GREENER_CHOICE

Product Code. 30215958 Shop All Medicom Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 100
Pack of 90
This item is not returnable. View return policy

Product Code. 30215958

Brand: MEDICOM 1144D

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Great elasticity and optimal comfort. Excellent grip on objects. Long cuff. Recommended for medical, industrial, and food environments. Made in France.

  • Accelerator free to limit type IV allergies.
  • Ultra comfortable glove with long cuff and easy donning thanks to its internal polymer coating.
  • Great elasticity and good dexterity.
  • Non-slip texture for excellent grip and object manipulation.
  • Its robustness gives it greater durability.
  • Long cuff for optimised protection.
  • Recommended in medical, industrial, and food environments.

Specifications

Chlorinated No
Accelerator Free Yes
Applications Industrial, Healthcare, Laboratory
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Large
Sterility Non-sterile
Thickness (English) 3.9 mil
Thickness (Metric) 0.10 mm
FDA 510 (k) No
Glove Cuff Style Rolled
Length (Metric) 290 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.