missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell KCL™ Lapren™ 706 Gloves
Description
- Medium-weight, natural latex/polychloroprene glove
- Special mixture of materials ensures high elasticity, good tensile strength, chemical resistance, and tear resistance
- Palm surface ensures a firm grip even in wet working environments
- High degree of sensitivity
- Cotton flock lining
- Stretched cuff
- Anatomical design
- Meets all requirements of comfort and hygiene
Specifications
Specifications
| Certifications/Compliance (Europe) | EC Category PPE 3 |
| Description | Glove surface free from silicone |
| Color | Green |
| Cut Resistance Rating | 0 |
| Material | Latex, Polychloroprene |
| Size | 7 |
| Thickness (Metric) | 0.6 mm |
| Liner Material | Cotton flock |
| Puncture Rating | 0 |
| Tear Rating | 2 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?