missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Manufix™ Sensitive Natural Latex Exam Gloves
Click to view available options
Size:
Small
Large
Unit Size:
Pack of 100
Description
- Manufactured from natural rubber latex
- Single-use
- Powder-free
- Non-sterile
- Suitable for use with food
Specifications
Specifications
| Color | Natural White |
| Disposable | Single-use |
| Exterior Finish | Micro-rough |
| Material | Rubber Latex |
| Powdered | Powder Free |
| Product Type | Examination Gloves |
| Size | Small |
| Thickness (Metric) | ≥0.11 mm |
| Finger Style | Textured |
| For Use With (Application) | Suitable for food processing |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction