missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cadence Science™ Micro-Mate™ Interchangeable Syringes
Syringe barrels and plungers fit perfectly, eliminating the task of matching up syringe parts
€ 85.70
Specifications
Product Type | Interchangeable Syringe |
---|---|
For Use With (Equipment) | Micromate Interchangeable Barrel of Same Size |
Product Code | Brand | Volume (Metric) | Graduations | Connection Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduations | Connection Type | Price | Quantity & Availability | |||
15163265
|
Cadence Science™
5047 |
30 mL | 1 mL | Male Luer Lock |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Syringe barrels and plungers fit perfectly, eliminating the task of matching up syringe parts
Interchangeable syringes are manufactured to ensure the perfect mating of barrels and plungers. Any Micro-Mate interchangeable syringe of a particular size will fit any Micro-Mate interchangeable barrel of that same size.
- Metal Male Luer Lock, Metal Male Luer or Glass Male Luer tips
- Constructed of borosilicate glass for heat and corrosion resistance
- Permanently fused graduations Reinforced flanges with two flat sides prevent syringes from rolling
Specifications
Interchangeable Syringe | |
Micromate Interchangeable Barrel of Same Size |