missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICRO-TOUCH™ N30 Nitrile Gloves

Product Code. p-7250210 Shop All Ansell Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 30
This item is not returnable. View return policy

Product Code. 17843792

Brand: Ansell 313043060

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Lightweight, tactile nitrile gloves are polymer-coated for easy donning in industrial or household settings.

  • ISO 9001, ISO 13485, ISO 10993-10:2002 certified
  • Provides reliable protection in a lightweight design for enhanced tactility and dexterity
  • Convenient 30-count retail pack
  • For use in a wide range of general household applications

Specifications

Certifications/Compliance Category III, CE 0493, Food Type: Rubber, ISO 9001, ISO 13485, ISO 10993-10:2002
Certifications/Compliance (Europe) EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 374-2 and -4
Accelerator Free No
Applications Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.8 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Small
Sterility Non-sterile
Thickness (English) 2.8 mil
Thickness (Metric) 0.07 mm
Model MICRO-TOUCH-313022
Length (English) 9.8 in.
Length (Metric) 25 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.