missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Aluminum Oxide Basic Technical A , MP Biomedical
Shop All MP Biomedicals Products
Click to view available options
Quantity:
50 kg
100 kg
Unit Size:
100kg
50kg
Description
- Amphoteric Oxide
- Referred to as alumina ( α-alumina), alkoxide, or corundum in its crystalline form
- Widespread occurrence in nature and industry
- Occurs in nature as bauxite and corundum
- Used as an adsorbent, desiccating agent, and catalyst
- Industrially used to remove water from gas streams
- Utilized for hardness and strength
Specifications
Specifications
| Boiling Point | ∼2980°C |
| Melting Point | ∼2072°C |
| Color | White |
| Quantity | 100 kg |
| Density | 3.94g/cm³ at 20 °C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction