missing translation for 'onlineSavingsMsg'
Learn More

MP Aluminum Oxide Basic Technical A , MP Biomedical

Product Code. 15526226 Shop All MP Biomedicals Products
Click to view available options
Quantity:
50 kg
100 kg
Unit Size:
100kg
50kg
This item is not returnable. View return policy

Product Code. 15526226

Brand: MP Biomedicals 0202025

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

MP Aluminum Oxide Basic Technical A is a solid, white crystalline, odorless adsorbent that is ideal for chromatography and TLC.

  • Amphoteric Oxide
  • Referred to as alumina ( α-alumina), alkoxide, or corundum in its crystalline form
  • Widespread occurrence in nature and industry
  • Occurs in nature as bauxite and corundum
  • Used as an adsorbent, desiccating agent, and catalyst
  • Industrially used to remove water from gas streams
  • Utilized for hardness and strength
TRUSTED_SUSTAINABILITY

Specifications

Boiling Point ∼2980°C
Melting Point ∼2072°C
Color White
Quantity 50 kg
Density 3.94g/cm³ at 20 °C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.