missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ National Assembled Screw Caps with Inserted Septa for 4mL Vials
Click to view available options
Color:
Black
Red
Material:
PTFE, Silicone, Polypropylene
Septum:
Red PTFE/White Silicone
White PTFE/Natural Silicone
Unit Size:
Pack of 100
Description
Thermo Scientific™ National Assembled Screw Caps with Inserted Septa for 4mL Vials are designed to be used with any 13mm septa.
Specifications
Specifications
| Description | PP, Red; Red PTFE/White Silicone septum |
| Color | Red |
| Material | PTFE, Silicone, Polypropylene |
| Septum | Red PTFE/White Silicone |
| Product Line | National |
| For Use With (Equipment) | 4 mL Vials |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction