missing translation for 'onlineSavingsMsg'
Learn More

Ansell NITROTOUGH™ N250Y Medium Duty Oil-Repellant Gloves

Product Code. 16805320 Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 16805320

Brand: Ansell C261110

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Nitrile coating all over the gloves provides a high level of oil repellance, while the elasticated knit wrist ensures a secure fit.

  • Nitrile coating provides oil repellence on the palm and back of the hand
  • Elasticated knitwrist ensures a secure fit
  • Comfortable and flexible
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Coating Material Nitrile
Color Yellow
Size 11
EN388 Standard 4111A
For Use With (Application) Assembly, General Maintenance, Metal Fabrication, and Quality Control
Glove Cuff Color Natural
Glove Cuff Style Knit
Liner Material 100% Cotton
Series N250Y
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.