missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ Partial Immersion Environmentally Friendly Standard Thermometer
Brand: Amarell™ G10348
Additional Details : Weight : 0.02400kg
Specifications
Green Spirit | |
Daily laboratory use | |
Glass | |
110°C | |
-10°C to +110°C |
76 mm | |
Partial Immersion | |
Partial Immersion Thermometer | |
-10°C | |
1°C |