missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ Partial Immersion Environmentally Friendly Standard Thermometer
Brand: Amarell™ G10368
Additional Details : Weight : 0.02000kg
Specifications
Green Spirit | |
Partial Immersion | |
Glass | |
360°C | |
-10°C to +360° C | |
76 mm |
General use | |
300 mm | |
Partial Immersion Thermometer | |
-10°C | |
2°C |