missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hartmann Paul™ Peha-Soft™ Nitrile Guard Powder-Free Glove
Click to view available options
Size:
Small
Medium
Large
Unit Size:
Pack of 100
Description
- Latex-free disposable examination and protective gloves made of soft, blue-colored nitrile rubber, powder-free
- Extra long cuff for optimal protection
- Easy to put on thanks to chlorinated inner coating
- Textured finger area for optimal grip
- Highly elastic and particularly tear-resistant
- Excellent fit and excellent tactile sensitivity
- To wear left and right
Specifications
Specifications
| Certifications/Compliance | EN 455 and EN 374 |
| Chlorinated | Yes |
| Applications | Laboratory |
| Color | Blue |
| Disposable | Single-use |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Product Type | Nitrile Examination Glove |
| Size | Medium |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction