missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ PERFECT POLY™ Workeasy Black Black Gloves
Description
- 100% black polyester knitted glove
- Black polyurethane coating on palm and fingertips
- The knitting technique helps to obtain a glove that conforms snugly to the hand, with good dexterity
- The glove offers maximum comfort and added sturdiness
- The tight knit gives the glove perfect support, limits the penetration of dirt and offers a good touch
- The ventilated back and PU coating optimise the glove's breathability
- The polyester and its polyurethane coating provide a good abrasion and tear resistance
- Non pilling, the polyester fiber is suitable for precision work
- The gloves are certified as silicone-free to ensure their use in painting environment
- Its dark color makes it more soilproof, thus ensuring a longer life
Specifications
Specifications
| Certifications/Compliance | EN 420-2003 Basic standard, EN 388-2003 Mechanical risks |
| Description | Knitted coated, 13 gauge |
| Coating Material | Polyester, Polyurethane |
| Color | Black |
| Size | 8 |
| Length (Metric) | 25 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?