missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ PERFECT POLY™ Workeasy Black Black Gloves
Click to view available options
Size:
6
7
8
9
Unit Size:
1 pair
Description
- 100% black polyester knitted glove
- Black polyurethane coating on palm and fingertips
- The knitting technique helps to obtain a glove that conforms snugly to the hand, with good dexterity
- The glove offers maximum comfort and added sturdiness
- The tight knit gives the glove perfect support, limits the penetration of dirt and offers a good touch
- The ventilated back and PU coating optimise the glove's breathability
- The polyester and its polyurethane coating provide a good abrasion and tear resistance
- Non pilling, the polyester fiber is suitable for precision work
- The gloves are certified as silicone-free to ensure their use in painting environment
- Its dark color makes it more soilproof, thus ensuring a longer life
Specifications
Specifications
| Certifications/Compliance | EN 420-2003 Basic standard, EN 388-2003 Mechanical risks |
| Description | Knitted coated, 13 gauge |
| Coating Material | Polyester, Polyurethane |
| Color | Black |
| Size | 9 |
| Length (Metric) | 25 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction