missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Fixed Tube Nozzles with External Thread
A hose nozzle manufactured from polypropylene with a strong outer thread.
Brand: Buerkle™ 8545-0034
1.88 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Additional Details : Weight : 0.01200kg
Description
- For use with polypropylene ball valves for barrels with thread connections
Specifications
Tube Nozzle | |
16 mm nozzle diameter | |
Polypropylene | |
20/Scale | |
10 mm |
EU Foodstuffs | |
Autoclavable | |
Ball Valve | |
3/4 in. |