missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sanplatec™ Portable Vacuum Sampling Box
Click to view available options
Style:
BOX 100 mL
BOX 150 mL
BOX 300 mL
BOX 50 mL
BOX 500 mL
BOX Square
Unit Size:
Each
Description
- This is an ultra-small size that is convenient to carry around.
- Valves are equipped as standard, enabling gas purge by decompressing.
- Check valves operate as relief valves. It is safe even if the inside of the box becomes positive pressure during gas purge.
- Light weight (approx. 200 - 620 g).
- It is convenient not only for laboratory sample storage but also for outdoor sampling (other example applications: sampling of soil, storage of trace samples).
- Ball valve port: outer diameter 6 mm tube (one touch type).
- Check valve connection port: outer diameter 6 mm tube (one touch type).
- Check valve operating pressure: 10 kPa.
Specifications
Specifications
| Material | Acrylic |
| Product Type | Vacuum Desiccator |
| Style | BOX 500 mL |
| Dimensions (D x W x H) Interior | 48 x 276 mm |
| Height (Metric) | 336 mm |
| Diameter (Metric) Inner | 48 mm |
| Diameter (Metric) Outer | 64 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction