missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ POWERCOAT™ 950-30 Neofit Gloves
Click to view available options
Size:
7
8
9
Unit Size:
1 pair
Description
- Neoprene offers high flexibility
- The cotton interlock lining strengthens the glove's mechanical performance while absorbing hand perspiration for added comfort
- The rough finish provides a better grip in a damp environment
- Neoprene provides chemical and mechanical resistance
- It resists acids, bases, solvents as well as industrial adhesives
- Its double coating ensures a good level of chemical protection and superior mechanical protection
- The cuff helps to protect a large part of the forearm
- Supported Neoprene glove, double dipped
- Lined on a 100% cotton interlock cut and sewn liner
- Rough finishing
Specifications
Specifications
| Certifications/Compliance | EN 420-2003 EEC Basic standard, EN 388-2003 Mechanical risks, EN 374-2003 Chemical risks |
| Color | Black, Blue |
| Material | Neoprene |
| Size | 8 |
| Thickness (Metric) | 1.1 mm |
| Length (Metric) | 30 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction