missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ PRO RP 2040 Cooling Heating Bath Thermostat with CEE7/7 Plug

Thermostatic bath with latest microprocessor technology, integrated cooling system

Brand:  Lauda™ L000007


Additional Details : Weight : 54.00000kg

Product Code. 16813080

  • POA / Each
Estimated Shipment: 19-07-2024
to see stock.

This item requires a price update prior to being ordered.

Request a Price for this item here.


Description

Description

  • Bright and high-contrast graphic OLED display
  • Operation with Cursor- and Softkeys 360° turnable and detachable control panel for remote control
  • EasyUse system for simple operation of whole unit
  • Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
  • SelfCheck Assistant for system diagnosis
  • USB and Ethernet interface equipped as standard
  • Retrofittable for upgrading with interface (RS 232/485, Profibus; EtherCAT; analogue or contact modules)
  • Fully electronic continuous controller with PID action for internal and external control
  • PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
  • Integrated programmer, one program with max. 20 segments
  • Low height of appliance when control panel removed
  • Significantly enlarged accessible volume
  • Bath vessel made of stainless steel (insulated, with handles and drain tap)
  • Internal LAUDA Varioflex pump with eight selectable levels
  • SmartCool system for energy-saving digital cooling management including compressor on-off control Hybrid cooling system: (heat removal complementary with cooling water)
  • Technical Features:
    • Working temperature range: -40 to 200 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.01 ± K
    • Heater power max: 3.6 kW
    • Power consumption max: 3.7 kW
    • Power consumption: 16 A
    • Size of bath (W x D x H): 300 x 290 x 200 mm
    • Bath volume min/max: 12.5 / 21 L
    • Overall dimensions (W x D x H): 400 x 565 x 680 mm
    • Power supply: 230 V, 50 Hz
    • Power plug: power cord with angled plug (CEE7/7)
    • Cooling capacity (pump stages):
      • 20 °C (8), Ethanol; 0.8 kW
      • 10 °C (8), Ethanol; 0.8 kW
      • 0 °C (8), Ethanol; 0.8 kW
      • -10 °C (8), Ethanol; 0.6 kW
      • -20 °C (4), Ethanol; 0.4 kW
      • -30 °C (4), Ethanol; 0.19 kW
      • -35 °C (4), Ethanol; 0.11 kW
      • -40 °C (4), Ethanol; 0.06 kW
    • Standard accessory:
      • One bath cover, two nipples 10 mm with screw cap G 3/8 for cooling water
  • Specifications

    Specifications

    230 V
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers