missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ VersaTouch™ 92-465 Series Blue Nitrile Splash Gloves

Provides outstanding resistance to animal fats compared with PVC or natural rubber. Ansell VersaTouchTM 92-465 Series Blue Nitrile Splash Gloves are manufactured from an innovative nitrile compound which offers excellent chemical and mechanical properties, comfort and dexterity.

Brand:  Ansell™ 92-465_8.5-9

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10472794

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Single use splash resistant gloves
  • Textured finish on fingertips. Improved grip
  • Contains no natural rubber
  • Suitable for contact with all fatty foods
  • Good resistance to animal fats compared with PVC or natural rubber
  • Powder-free
  • No risk of contaminating food with corn starch used to powder gloves

Applications:

  • All final stages of meat or fish processing
  • Controlled-environment rooms
  • Prepared meals
  • Dairy processing
  • Catering
Specifications

Specifications

EN 420:2003 + I1:2009 and EN 374:2003
Nitrile
4.7 mil
Beaded/Rolled
92-465
Blue
8.5/9
0.12 mm
924659
240 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers