missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ PTFE Disposable Ground Joint Sleeves

Used as inserts between standard ground glass joints to eliminate the use of grease.

Brand:  Cowie Technology™ 019.114

Additional Details : Weight : 0.00090kg

Product Code. 10579611

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Tight sealing without grease
  • Only 0.05mm wall thickness, can be used with clamps
  • Chemical resistance at temperatures up to -200° to +280°C
  • Used for vacuum applications down to 0.1mbar, e.g. rotary evaporators
Specifications

Specifications

0.05 mm
23 mm
Disposable
14.5 mm
PTFE
Ground Glass Joints
Prevent sticking, eliminates use of grease
14/23
Ground Joint Sleeves
1/Pk.
-200 to +260°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers