missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell KCL™ Pure Fit 395 Gloves
Click to view available options
Size:
10
11
Unit Size:
10 pairs
Each
Description
- Lightweight
- Black nylon liner
- Gray foamed nitrile palm and fingertip coating
- Low linting
- Comfortable
- High tensile strength
- High abrasion resistance
- Provide dexterity and tactile sensitivity for precision work
- Excellent grip in oily applications
Specifications
Specifications
| Certifications/Compliance | ISO 9001 / 2000 |
| Coated Area | Palm and fingertip |
| Coating Material | Nitrile Foam |
| Color | Gray, Black |
| Cut Resistance Rating | 1 |
| Size | 10 |
| Lining | Lightweight black nylon |
| Quantity | 144/Pk |
| Tear Rating | 3 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction