Learn More
Saint Gobain Life Sciences Pure-Fit™ SIB™ Connector Series
Utilizes the patented BarbLock™ retention and seal system. Pure-Fit™ SIB™ provides a seamless transition that maintains fluid integrity and leak-free connections with complete biocompatibility for the most demanding applications and stringent test protocols.
Brand: Saint Gobain Life Sciences PFC500PVDF
Additional Details : Weight : 0.70000kg
Description
Pure-Fit SIB eliminates entrapment and leak points that can occur with traditional assembly systems. The unique internal design eliminates voids or dead space that can lead to turbulence or stagnation of fluid flow creating the potential for bacterial growth.
- Available in both animal-free polypropylene (PP) and polyvinylidene fluoride (PVDF)
- All materials completely animal-free and BPA-free
- PP is gamma stable, PVDF is autoclavable and gamma stable
- Fully compatible with Pure-Fit and BarbLock retainers for complete 360° compression
- USP Class VI and ISO compliant; Manufactured and packaged in a certified clean room
- Available in a variety of sizes
Specifications
Connector | |
Autoclavable | |
PVDF | |
Connector Series | |
78 (Shore D) | |
275°F |
USP Class VI, ISO | |
12.7 mm | |
Saint-Gobain Sani-Tech™, C-Flex™ and PharMed™ Flexible Tubing | |
Natural | |
250 psi | |
135°C |